text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Stahlwille 50 A 1 1/16 Socket 1-1/16" Bi-Hex 19.5mm Depth 1/2" Square Drive Steel Chrome Plated 45mm


Article number
Length (m) 45
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 19.5
VDE tested No
Brand Stahlwille
Packed per 1

Specifications

Length (m) 45
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 19.5
VDE tested No
Brand Stahlwille
Weight per piece (g) 153
Commodity code
Model 50 A 1 1/16
Type Socket

Article numbers

Article number G0365.268.001
EAN 4018754007981
UBB 203122357973
UNSPSC 27111704
Manufacturer article nr  03410050

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.