text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore Bit socket D 21 1.5/8AF


Article number
Length (m) 70
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 30.5
VDE tested No
Brand Gedore
Packed per 1

Specifications

Length (m) 70
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 30.5
VDE tested No
Brand Gedore
Weight per piece (g) 735
Commodity code

Article numbers

Article number G2265.412.001
EAN 4010886617663
UBB 203120482328
UNSPSC 27111704
Manufacturer article nr  6176600

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.