text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille Adapter 1/2" x 1/4" Square Drive 28mm


Article number
Length (m) 28
Connection size socket side (mm) 6.35
Type at tool side Square (male)
Connection size at tool side (mm) 12.7
Tested according to ISO 3316 No
Brand Stahlwille
Weight per piece (g) 35
Packed per 1

Specifications

Length (m) 28
Connection size socket side (mm) 6.35
Type at tool side Square (male)
Connection size at tool side (mm) 12.7
Tested according to ISO 3316 No
Brand Stahlwille
Weight per piece (g) 35
Commodity code
Type Adapter

Article numbers

Article number G0472.000.410
EAN 4018754012251
UBB 203122101470
UNSPSC 27110000
Manufacturer article nr  11030003

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.