text.skipToContent text.skipToNavigation

Gedore 110pc Workmo W3+TOOL Assort


Article number 7R350568
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of ring spanners 12
Number of slotted screwdrivers 4
Number of socket inserts 4
Number of socket spanners 29
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of ring spanners 12
Number of slotted screwdrivers 4
Number of socket inserts 4
Number of socket spanners 29
Total number of tools 110
Number of pliers 3
Number of hexagonal keys 8
Number of ratchets 2
Number of chisels and punches 9
Number of hammers 1
Brand Gedore
Weight per piece (g) 64300
Commodity code

Article numbers

Article number 7R350568
EAN 4010886949344
UBB 500673276894
UNSPSC 27110000
Manufacturer article nr  3005194
Do not close this page. This message will disappear, when the page is fully loaded.