text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille Tool Set in Foam Module 108-Piece


Article number G1700.830.192
Heating- + sanitary mechanic set No
Electrician set No
Number of socket inserts 55
Total number of tools 108
Number of bit inserts 35
Number of ratchets 4
Number of tommy bars 9
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of socket inserts 55
Total number of tools 108
Number of bit inserts 35
Number of ratchets 4
Number of tommy bars 9
Brand Stahlwille
Weight per piece (g) 8000
Commodity code
Type Tool Set

Article numbers

Article number G1700.830.192
EAN 4018754170395
UBB 500504877142
UNSPSC 27111714
Manufacturer article nr  96830192
Do not close this page. This message will disappear, when the page is fully loaded.