text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore 1101-001 Circlip Pliers Set in Case 8-Piece


Article number 7T424276
Weight 1983
Total number of tools 8
Number of end cutting pliers 0
Number of washstand pliers 0
Number of combination pliers 0
Number of flat nose pliers 0
Number of round nose pliers 0
Packed per 1

Specifications

Weight 1983
Total number of tools 8
Number of end cutting pliers 0
Number of washstand pliers 0
Number of combination pliers 0
Number of flat nose pliers 0
Number of round nose pliers 0
Number of telephone pliers 0
Number of diagonal cutting nippers 0
Number of wire stripper pliers 0
Number of water pump pliers 0
Number of pipe wrenches 0
Number of fencing pliers 0
Number of pincers 0
Number of sealing pliers 0
Number of circlip pliers 8
Number of cable tie tools 0
Number of grip pliers 0
Number of siphon pliers 0
Brand Gedore
Weight per piece (g) 1550
Commodity code
Model 1101-001

Article numbers

Article number 7T424276
EAN 4010886837375
UBB 500642356611
UNSPSC 27112140
Manufacturer article nr  1692275
Do not close this page. This message will disappear, when the page is fully loaded.