text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore S 8100 Pliers Set 4-Piece


Article number 4V946837
Weight 597
Total number of tools 4
Number of end cutting pliers 0
Number of washstand pliers 0
Number of combination pliers 0
Number of flat nose pliers 0
Number of round nose pliers 0
Packed per 1

Specifications

Weight 597
Total number of tools 4
Number of end cutting pliers 0
Number of washstand pliers 0
Number of combination pliers 0
Number of flat nose pliers 0
Number of round nose pliers 0
Number of telephone pliers 0
Number of diagonal cutting nippers 0
Number of wire stripper pliers 0
Number of water pump pliers 0
Number of pipe wrenches 0
Number of fencing pliers 0
Number of pincers 0
Number of sealing pliers 0
Number of circlip pliers 4
Number of cable tie tools 0
Number of grip pliers 0
Number of siphon pliers 0
Brand Gedore
Weight per piece (g) 597
Commodity code
Model S 8100

Article numbers

Article number 4V946837
EAN 4010886670309
UBB 500642372618
UNSPSC 27112140
Manufacturer article nr  6703080
Do not close this page. This message will disappear, when the page is fully loaded.