text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille 732/40 Ratchet Attachment 30mm Nickel Chrome Plated 74mm


Article number G0665.300.001
Wrench width (mm)
Total length (mm)
Design Ring End Fitting
Brand Stahlwille
Weight per piece (g) 182
Commodity code
Type Ratchet Attachment
Packed per 1

Specifications

Wrench width (mm) 30
Total length (mm) 74
Design Ring End Fitting
Brand Stahlwille
Weight per piece (g) 182
Commodity code
Type Ratchet Attachment

Article numbers

Article number G0665.300.001
EAN 4018754034307
UBB 203125069997
UNSPSC 27111715
Manufacturer article nr  58224030
Do not close this page. This message will disappear, when the page is fully loaded.