text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille Drawer Divider for 92KM G/94N/94N/KM Gray 510 x 40 x 350mm


Article number G0110.484.001
Colour Grey
Width 510
Height 40
Depth 350
Type of accessories/components Lengthwise Divider
Material Other
Accessories Yes
Packed per 1

Specifications

Colour Grey
Width 510
Height 40
Depth 350
Type of accessories/components Lengthwise Divider
Material Other
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Stahlwille
Weight per piece (g) 700
Commodity code
Type Drawer Divider

Article numbers

Article number G0110.484.001
EAN 4018754124220
UBB 500500288724
UNSPSC 24112401
Manufacturer article nr  81484001
Do not close this page. This message will disappear, when the page is fully loaded.