text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Knipex Tool Box Plastic Red 340 x 56 x 275mm


Tool Box RED High-quality, versatile, shock-resistant plastic case. Foam insert with honeycomb structure for variable equipment. External dimensions (W x H x D): 340 x 56 x 275 mm. without tools. - Dimension exterior (interior) width mm: 340mm- Dimension exterior (interior) height mm: 56mm- Dimension exterior (interior) depth mm: 275mm

Article number K1392.002.125
Colour Red
Width 340
Design Tool Box
Height 56
Depth 275
Packed per 1

Specifications

Colour Red
Width 340
Design Tool Box
Height 56
Depth 275
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
Removable tray No
With foam Yes
With divider No
With telescopic handle No
Brand Knipex
Weight per piece (g) 530
Commodity code
Type Tool Box

Description

Tool Box RED High-quality, versatile, shock-resistant plastic case. Foam insert with honeycomb structure for variable equipment. External dimensions (W x H x D): 340 x 56 x 275 mm. without tools. - Dimension exterior (interior) width mm: 340mm- Dimension exterior (interior) height mm: 56mm- Dimension exterior (interior) depth mm: 275mm

Article numbers

Article number K1392.002.125
EAN 4003773045175
UBB 240120682929
UNSPSC 27112137
Manufacturer article nr  00 21 15 LE
Do not close this page. This message will disappear, when the page is fully loaded.