text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore 242315 Pipe Bender for 15mm Pipe 90° 560mm


Article number 5W977818
Tube diameter (mm) 15
Length (m) 560
Tube diameter (mm) 0
Electric drive No
Suitable for copper Yes
Suitable for steel Yes
Max. bending angle (°) 90
Packed per 1

Specifications

Tube diameter (mm) 15
Length (m) 560
Tube diameter (mm) 0
Electric drive No
Suitable for copper Yes
Suitable for steel Yes
Max. bending angle (°) 90
Brand Gedore
Weight per piece (g) 2140
Commodity code
Type Pipe Bender

Article numbers

Article number 5W977818
EAN 4017981242332
UBB 500642395239
UNSPSC 27112403
Manufacturer article nr  4565000
Do not close this page. This message will disappear, when the page is fully loaded.