text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

PB Swiss 38510.R-100 Twister - bit holder with ratchet for C6 and E6 bits


Article number 8M744292
Total length (mm)
Blade length (mm) 100
Brand Pb swiss tools
Weight per piece (g) 222.5
Commodity code
Packed per 1

Specifications

Total length (mm) 220
Blade length (mm) 100
Brand Pb swiss tools
Weight per piece (g) 222.5
Commodity code

Article numbers

Article number 8M744292
EAN 7610733297696
UBB 500740613962
UNSPSC 27110000
Manufacturer article nr  PB 38510.R-100
Do not close this page. This message will disappear, when the page is fully loaded.