text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

GEDO ELECTRONIC SCREWDRIVER 2.5MM

Specifications

Total length (mm) 170
Weight 17
Isolation protection 1000 V No
Blade length (mm) 75
Precision model Yes
Low spark model Yes
Blade diameter (mm) 2.5
Cap rotatable Yes
Continuous blade No
With anti-roll protection Yes

Article numbers

Article number 8T722352
EAN 4010886857625
UBB 500642572027
UNSPSC 27111701
Manufacturer article nr  1845020
Do not close this page. This message will disappear, when the page is fully loaded.