text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed May 25 - we recommend placing orders in advance to avoid additional delays.*

Stahlwille TCS 13/17 Combination Wrench Set in TCS Module 6-24mm MF Chrome Plated 17-Piece


Article number G1700.830.351
Total number of tools 17
Number of combination spanners 17
Wrench width (mm) 6 - 24
Brand Stahlwille
Weight per piece (g) 1552
Commodity code
Type Combination Wrench Set
Packed per 1

Specifications

Total number of tools 17
Number of combination spanners 17
Wrench width (mm) 6 - 24
Brand Stahlwille
Weight per piece (g) 1552
Commodity code
Type Combination Wrench Set

Article numbers

Article number G1700.830.351
EAN 4018754175222
UBB 500504880500
UNSPSC 27111714
Manufacturer article nr  96830351
Do not close this page. This message will disappear, when the page is fully loaded.