text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

fischer Universal angle PUWS 2 x 2


Article number
Suitable for U-profile
Material Steel
Material Steel
With screw accessories No
Brand Fischer
Weight per piece (g) 2601.9
Commodity code
Packed per 10
Full Box only

Specifications

Suitable for U-profile
Material Steel
Material Steel
With screw accessories No
Brand Fischer
Weight per piece (g) 2601.9
Commodity code

Article numbers

Article number 63217.020.002
EAN 4048962224986
UBB 500729315662
UNSPSC 31162400
Manufacturer article nr  533733

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.