text.skipToContent text.skipToNavigation

fischer threaded rod RG M22 x 280


Article number
Design With stud end
Design With stud end
Length (m) 280
Material Steel
Material Steel
Thread size (metric) 22
Drill hole diameter (mm) 25
Packed per 5
Full Box only

Specifications

Design With stud end
Design With stud end
Length (m) 280
Material Steel
Material Steel
Thread size (metric) 22
Drill hole diameter (mm) 25
Effective anchorage depth (mm) 96
With resin capsule No
Brand Fischer
Weight per piece (g) 3988.2
Commodity code

Article numbers

Article number 63008.220.280
EAN 4048962115291
UBB 500729261114
UNSPSC 31161601
Manufacturer article nr  512252

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.