text.skipToContent text.skipToNavigation

fischer TermoFix 6H-NT 60


Article number
Length (m) 60
Material Plastic
Drill hole diameter (mm) 6
Brand Fischer
Weight per piece (g) 1551
Commodity code
Packed per 100
Full Box only

Specifications

Length (m) 60
Material Plastic
Drill hole diameter (mm) 6
Brand Fischer
Weight per piece (g) 1551
Commodity code

Article numbers

Article number 63285.060.001
EAN 4048962184105
UBB 500729325802
UNSPSC 30140000
Manufacturer article nr  523198

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.