text.skipToContent text.skipToNavigation

fischer TermoFix 6H-NT 320


Article number
Length (m) 320
Material Plastic
Material Plastic
Drill hole diameter (mm) 6
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube No
Packed per 100
Full Box only

Specifications

Length (m) 320
Material Plastic
Material Plastic
Drill hole diameter (mm) 6
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube No
Suitable for stainless steel tube No
Suitable for aluminium tube No
Suitable for plastic tube No
Suitable for pipe coil No
Suitable for thin-walled pipe No
Brand Fischer
Weight per piece (g) 4727
Commodity code

Article numbers

Article number 63285.320.001
EAN 4048962184235
UBB 500729327139
UNSPSC 30140000
Manufacturer article nr  523211

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.