text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

fischer TermoFix 6H-NT 220


Article number
Length (m) 220
Material Plastic
Material Plastic
Drill hole diameter (mm) 6
Brand Fischer
Weight per piece (g) 3447.7
Commodity code
Packed per 100
Full Box only

Specifications

Length (m) 220
Material Plastic
Material Plastic
Drill hole diameter (mm) 6
Brand Fischer
Weight per piece (g) 3447.7
Commodity code

Article numbers

Article number 63285.220.001
EAN 4048962184181
UBB 500729326636
UNSPSC 30140000
Manufacturer article nr  523206

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.