text.skipToContent text.skipToNavigation

fischer stand-off installation TherMax 10/240 M10


Article number
Shaft diameter (mm) 10
With plug Yes
Material Steel
Thread size (metric) 10
With nut No
With washer No
With cover Yes
Packed per 20
Full Box only

Specifications

Shaft diameter (mm) 10
With plug Yes
Material Steel
Thread size (metric) 10
With nut No
With washer No
With cover Yes
Colour cover White
Brand Fischer
Weight per piece (g) 2704
Commodity code

Article numbers

Article number 63003.100.240
EAN 4048962131802
UBB 500729258409
UNSPSC 31162400
Manufacturer article nr  514259

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.