text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

fischer Saddle flange PSF 82


Article number
Suitable for U-profile
Material Steel
Material Steel
With screw accessories No
Brand Fischer
Weight per piece (g) 9949
Commodity code
Packed per 5
Full Box only

Specifications

Suitable for U-profile
Material Steel
Material Steel
With screw accessories No
Brand Fischer
Weight per piece (g) 9949
Commodity code

Article numbers

Article number 63193.000.082
EAN 4048962225068
UBB 500729315258
UNSPSC 31162400
Manufacturer article nr  533741

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.