text.skipToContent text.skipToNavigation

fischer Render fixing FIF-CN II 8/100


Article number
Length (m) 148
Drill hole diameter (mm) 8
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Packed per 100
Full Box only

Specifications

Length (m) 148
Drill hole diameter (mm) 8
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 2226
Commodity code

Article numbers

Article number 63075.080.100
EAN 4048962329933
UBB 500729276716
UNSPSC 31162400
Manufacturer article nr  546445

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.