text.skipToContent text.skipToNavigation

fischer Reduction piece RD M16/M12


Article number
Design Internal- and external thread
Sleeve length (mm) 22
Material Steel
Material Steel
Dimension 1 (metric) 16
Dimension 2 (metric) 12
Brand Fischer
Packed per 50
Full Box only

Specifications

Design Internal- and external thread
Sleeve length (mm) 22
Material Steel
Material Steel
Dimension 1 (metric) 16
Dimension 2 (metric) 12
Brand Fischer
Weight per piece (g) 3283.8
Commodity code

Article numbers

Article number 63502.160.120
EAN 4048962062779
UBB 500729361286
UNSPSC 31162905
Manufacturer article nr  504399

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.