text.skipToContent text.skipToNavigation

fischer Reduction piece RD 3/4


Article number
Design Internal- and external thread
Sleeve length (mm) 21.5
Material Steel
Material Steel
Dimension 2 (metric) 16
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Packed per 10
Full Box only

Specifications

Design Internal- and external thread
Sleeve length (mm) 21.5
Material Steel
Material Steel
Dimension 2 (metric) 16
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 1054
Commodity code

Article numbers

Article number 63483.160.001
EAN 4048962253801
UBB 500729353697
UNSPSC 31162905
Manufacturer article nr  537214

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.