text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

fischer Red-Box DuoPower


The Red-Box, made from high-quality and impact-proof plastic, is ideal for workshop and construction site. The transparent lid provides an overview at a glance. The fischer Red-Box closes securely and can be refilled with plugs. The fischer Red-Box DuoPower contains presorted 30 DuoPower 5 x 25, 140 DuoPower 6 x 30, 80 DuoPower 8 x 40 as well as 30 DuoPower 10 x 50.

Article number
Material Plastic
Brand Fischer
Material Plastic
Weight per piece (g) 625.4
Commodity code
Packed per 1

Specifications

Material Plastic
Brand Fischer
Material Plastic
Weight per piece (g) 625.4
Commodity code

Description

The Red-Box, made from high-quality and impact-proof plastic, is ideal for workshop and construction site. The transparent lid provides an overview at a glance. The fischer Red-Box closes securely and can be refilled with plugs. The fischer Red-Box DuoPower contains presorted 30 DuoPower 5 x 25, 140 DuoPower 6 x 30, 80 DuoPower 8 x 40 as well as 30 DuoPower 10 x 50.

Article numbers

Article number 63151.001.770
EAN 4048962245639
UBB 500651861113
UNSPSC 31162400
Manufacturer article nr  535973

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.