text.skipToContent text.skipToNavigation

fischer Profi-Box DuoPower


Article number
Material Plastic
Material Plastic
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Packed per 1

Specifications

Material Plastic
Material Plastic
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 286
Commodity code

Article numbers

Article number 63304.000.001
EAN 4048962264937
UBB 500729330836
UNSPSC 31162400
Manufacturer article nr  538621

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.