text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

fischer plug S 14 ROE 100


Article number
Colour Grey
Design Universal anchor plug
With screw No
Length (m) 100
Material Plastic
Drill hole diameter (mm) 14
Suitable for gas concrete No
Packed per 25
Full Box only

Specifications

Colour Grey
Design Universal anchor plug
With screw No
Length (m) 100
Material Plastic
Drill hole diameter (mm) 14
Suitable for gas concrete No
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Suitable for cellular concrete No
Suitable for fibre-/chipboard No
Suitable for solid brick Yes
Suitable for vertical coring brick No
Brand Fischer
Weight per piece (g) 220
Commodity code

Article numbers

Article number 63263.100.001
EAN 4006209521618
UBB 500729317494
UNSPSC 31162103
Manufacturer article nr  52161

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.