text.skipToContent text.skipToNavigation

fischer plug S 14 H 135 R


Referência
Colour Grey
Design Universal anchor plug
With screw No
Length (m) 135
Length (m) 135
Material Plastic
Drill hole diameter (mm) 14
Embalado por 50
Apenas embalagem completa

Especificações

Colour Grey
Design Universal anchor plug
With screw No
Length (m) 135
Length (m) 135
Material Plastic
Drill hole diameter (mm) 14
Drill hole depth (mm) 145
Suitable for gas concrete No
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for cast iron pipe Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Suitable for cellular concrete No
Suitable for fibre-/chipboard No
Suitable for solid brick Yes
Suitable for vertical coring brick No
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 626
Commodity code

Números do artigo

Referência 63255.135.001
EAN 4006209591802
UBB 500729317155
UNSPSC 31162400
Artigo do fabricante nr 59180

Produtos ({0})

  Stock Preço liquido   Inscrever-se
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.