text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

fischer Plasterboard fixing DuoBlade S with screw


Article number
Colour Grey
Design Plasterboard plug
With screw Yes
Length (m) 44
Material Plastic
Drill hole depth (mm) 50
Suitable for gas concrete No
Packed per 20
Full Box only

Specifications

Colour Grey
Design Plasterboard plug
With screw Yes
Length (m) 44
Material Plastic
Drill hole depth (mm) 50
Suitable for gas concrete No
Suitable for coach screw Yes
With edge Yes
Suitable for concrete No
Suitable for calcium silicate brick No
Suitable for natural stone No
Suitable for fixing with cable ties No
Suitable for plaster board Yes
Suitable for wood No
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete No
Suitable for fibre-/chipboard No
Suitable for solid brick No
Suitable for vertical coring brick No
Brand Fischer
Weight per piece (g) 140
Commodity code

Article numbers

Article number 63047.000.002
EAN 4048962323733
UBB 500754807856
UNSPSC 31162400
Manufacturer article nr  545678

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.