text.skipToContent text.skipToNavigation

Fischer n 8x60/20 s box nailplug


Article number
Colour Grey
Mounting thickness (mm) 20
Pin shape Nail screw
Length (m) 60
Drill hole diameter (mm) 8
Material plug Plastic
Suitable for gas concrete Yes
Packed per 1

Specifications

Colour Grey
Mounting thickness (mm) 20
Pin shape Nail screw
Length (m) 60
Drill hole diameter (mm) 8
Material plug Plastic
Suitable for gas concrete Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
With screw nail Yes
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Suitable for cellular concrete Yes
Suitable for solid brick Yes
Brand Fischer
Weight per piece (g) 2324
Commodity code

Article numbers

Article number 63169.080.060
EAN 4048962191745
UBB 500729313352
UNSPSC 31162103
Manufacturer article nr  523729

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.