text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Fischer gs 10/40 a4 threaded stud


Article number
Length (m) 40
Material Stainless steel
Thread size (metric) 10
Left-handed thread No
Brand Fischer
Weight per piece (g) 1005
Commodity code
Packed per 50
Full Box only

Specifications

Length (m) 40
Material Stainless steel
Thread size (metric) 10
Left-handed thread No
Brand Fischer
Weight per piece (g) 1005
Commodity code

Article numbers

Article number 63136.100.040
EAN 4048962423334
UBB 500729302876
UNSPSC 31161601
Manufacturer article nr  559700

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.