text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

fischer Expansion plug S 14


Article number
Diameter
Show all diameters
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 7.25
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Packed per 20
Full Box only

Specifications

Diameter 14 mm
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 7.25
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Commodity code

Dimensions

Cellular concrete ≥ PB4, PP4 (G4) 0.4
Concrete ≥ C20/25 1.85
D (mm) 14
Drill depth (min.) 90
Drill ø 14
L (mm) 75
Type S 14
Wood or chipboard screws 10

Article numbers

Article number 63100.140.001
EAN 4006209501146
UBB 950372001699
UNSPSC 31162103
Manufacturer article nr  050114

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.