text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Fischer exa-ig m10 r bolt anchor


Article number 512265FIS
Screwing system Other
Min. drill hole depth (mm) 65
Thread size (metric) 10
Drill hole diameter (mm) 12
Number of washers 0
Fastening provision Nut
Bracing Split anchor
Packed per 1

Specifications

Screwing system Other
Min. drill hole depth (mm) 65
Thread size (metric) 10
Drill hole diameter (mm) 12
Number of washers 0
Fastening provision Nut
Bracing Split anchor
Number of nuts 0
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Material quality anchor Other
Surface protection anchor Untreated
Suitable for hollow core slab No
With collar No
Fastening by expander tool Yes
Anchor model Internal thread
Brand Fischer
Overall length (mm) 53

Article numbers

Article number 512265FIS
EAN 4048962115413
UBB 500616676689
UNSPSC 31162400
Manufacturer article nr  512265
Do not close this page. This message will disappear, when the page is fully loaded.