text.skipToContent text.skipToNavigation

fischer DuoTec 12


Article number
Length of anchor plug (mm) 60
Drill hole diameter (mm) 12
Brand Fischer
Weight per piece (g) 132
Commodity code
Packed per 10
Full Box only

Specifications

Length of anchor plug (mm) 60
Drill hole diameter (mm) 12
Brand Fischer
Weight per piece (g) 132
Commodity code

Article numbers

Article number 63086.000.012
EAN 4048962298871
UBB 500754808011
UNSPSC 31162400
Manufacturer article nr  542590

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.