text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

fischer DuoPower 8 x 40


The duo of 2-component material and 3 product functions ensures high material displacement, thereby facilitating higher loads. Depending on the building material, the plug activates the optimum product function (expansion, folding, knotting) for the best hold. The DUOPOWER is suitable for pre-positioned and pushthrough installation. Suitable for wood, chipboard and stud screws. Screw length = plug length + fixture thickness + 1x screw diameter. In the case of board building materials, the threadless part of the screw must not be longer than the fixture.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Color Grey/Red
Material Plastic
Packed per 100
Full Box only

Specifications

Diameter 8 mm
Length 40 mm
Brand Fischer
Color Grey/Red
Material Plastic
Material technical Nylon
Type no. DUOPOWER
Weight per piece (g) 1.79
Commodity code

Dimensions

Brick Mz12 0.69
Cellular concrete PB2, PP2 (G2) 0.1
Cellular concrete PB4, PP4 (G4) 0.6
Concrete C20/25 2.3
D (mm) 8
Drill depth (min.) 75
Drill ø 8
Hollow sandlime brick KSL12 0.7
L (mm) 40
Material thickness (min.) 12.5
Plasterboard ≥ 2x12,5mm 0.17
Plasterboard 12,5mm 0.15
Sandlime brick KS12 1
Ventilation stone Hlz12 0.4
Wood or chipboard screws 6

Description

The duo of 2-component material and 3 product functions ensures high material displacement, thereby facilitating higher loads. Depending on the building material, the plug activates the optimum product function (expansion, folding, knotting) for the best hold. The DUOPOWER is suitable for pre-positioned and pushthrough installation. Suitable for wood, chipboard and stud screws. Screw length = plug length + fixture thickness + 1x screw diameter. In the case of board building materials, the threadless part of the screw must not be longer than the fixture.

Article numbers

Article number 63280.080.040
EAN 4048962239850
UBB 500654176980
UNSPSC 31162103
Manufacturer article nr  535455

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.