text.skipToContent text.skipToNavigation

fischer drill EBB 12 x 25


Article number
Diameter drill (mm)
Show all diameters
Holding system SDS-plus
Cutting length (mm) 27
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Packed per 1

Specifications

Diameter drill (mm) 12
Holding system SDS-plus
Cutting length (mm) 27
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end Yes
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Fischer
Weight per piece (g) 134
Commodity code

Article numbers

Article number 63000.120.025
EAN 4048962217438
UBB 500729256833
UNSPSC 31162400
Manufacturer article nr  532609

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.