text.skipToContent text.skipToNavigation

fischer Conduit clip BSM 6


Article number
Colour Zinc
Halogen free Yes
Type of fastening Screw hole
Suitable for cast iron pipe Yes
Plastic sheathed No
Suitable for steel tube Yes
Suitable for copper tube Yes
Packed per 100
Full Box only

Specifications

Colour Zinc
Halogen free Yes
Type of fastening Screw hole
Suitable for cast iron pipe Yes
Plastic sheathed No
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 259
Commodity code

Article numbers

Article number 63025.000.006
EAN 4006209150146
UBB 500729265586
UNSPSC 31162905
Manufacturer article nr  15014

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.