text.skipToContent text.skipToNavigation

fischer ceiling nail FDN II 6/5


Article number
Length (m) 40
Drill hole diameter (mm) 6
Self boring No
Fastening provision Other
Suitable for concrete Yes
Suitable for natural stone Yes
Push-through installation Yes
Packed per 100
Full Box only

Specifications

Length (m) 40
Drill hole diameter (mm) 6
Self boring No
Fastening provision Other
Suitable for concrete Yes
Suitable for natural stone Yes
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Max. clamping thickness (mm) 5
Brand Fischer
Weight per piece (g) 11.34
Commodity code

Article numbers

Article number 63063.060.005
EAN 4048962323450
UBB 500729273259
UNSPSC 31162400
Manufacturer article nr  545636

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.