text.skipToContent text.skipToNavigation

fischer ceiling nail FDN II 6/35


Article number
Length (m) 70
Drill hole diameter (mm) 6
Self boring No
Fastening provision Other
Suitable for concrete Yes
Suitable for concrete Yes
Suitable for natural stone Yes
Packed per 100
Full Box only

Specifications

Length (m) 70
Drill hole diameter (mm) 6
Self boring No
Fastening provision Other
Suitable for concrete Yes
Suitable for concrete Yes
Suitable for natural stone Yes
Suitable for natural stone Yes
Push-through installation Yes
Push-through installation Yes
Pre-positioned installation No
Pre-positioned installation No
Spaced installation No
Spaced installation No
Max. clamping thickness (mm) 35
Brand Fischer
Weight per piece (g) 17.15
Commodity code

Article numbers

Article number 63063.060.035
EAN 4048962323467
UBB 500729273333
UNSPSC 31162400
Manufacturer article nr  545637

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.