text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

fischer adjustable screw JUSS 6 x 145


Article number
Shaft diameter (mm) 6
Quality class Other
Length (m) 145
Length (m) 145
Hardened No
Brand Fischer
Weight per piece (g) 1880
Packed per 100
Full Box only

Specifications

Shaft diameter (mm) 6
Quality class Other
Length (m) 145
Length (m) 145
Hardened No
Brand Fischer
Weight per piece (g) 1880
Commodity code

Article numbers

Article number 63146.060.145
EAN 4006209590478
UBB 500729311455
UNSPSC 31161500
Manufacturer article nr  59047

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.