text.skipToContent text.skipToNavigation

Fender washer Steel Zinc plated yellow passivated M6X40

Specifications

Diameter M6
Brand Fabory
For nom. size 6
Material Steel
Outer diameter (mm) 40
Surface treatment Zinc plated yellow passivated

Dimensions

d1 6.4
d2 40
s 1.25

Article numbers

Article number 38401.060.040
EAN 8715492778178
UBB 950356569414
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.