text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Facom Open End Wrench 6 x 7mm Chrome Plated 120mm Length


Article number 4O020447
Length (m) 120
Isolation protection 1000 V No
Wrench size large (mm) 7
Wrench size small (mm) 6
Low spark model No
Height of head small (mm) 3.7
Height of head large (mm) 3.7
Packed per 1

Specifications

Length (m) 120
Isolation protection 1000 V No
Wrench size large (mm) 7
Wrench size small (mm) 6
Low spark model No
Height of head small (mm) 3.7
Height of head large (mm) 3.7
Head width small (mm) 15
Head width large (mm) 17.5
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
Brand Facom
Weight per piece (g) 25
Commodity code
Type Open End Wrench

Article numbers

Article number 4O020447
EAN 3148511023679
UBB 500638269240
UNSPSC 27111726
Manufacturer article nr  44.6X7
Do not close this page. This message will disappear, when the page is fully loaded.