text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Facom Industrial Maintenance Tool Set in 5-Compartment Metal Box 126-Piece


Article number 0X550054
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 1
Number of coaxial tools 0
Number of crosshead screwdrivers PH 3
Packed per 1

Specifications

Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 1
Number of coaxial tools 0
Number of crosshead screwdrivers PH 3
Number of crosshead screwdrivers PZ 1
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 6
Number of socket inserts 31
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 126
Number of files 0
Number of measuring tools 1
Number of pliers 7
Number of combination spanners 14
Number of hexagonal keys 9
Number of adjustable wrenches 1
Number of bit inserts 21
Number of testing tools 0
Number of ratchets 2
Number of tommy bars 0
Number of chisels and punches 6
Number of hammers 2
Number of multifunctional tools 0
Number of saws 1
Brand Facom
Weight per piece (g) 18536
Commodity code

Article numbers

Article number 0X550054
EAN 3148516638915
UBB 500639515401
UNSPSC 24111507
Manufacturer article nr  2050.M110-A
Do not close this page. This message will disappear, when the page is fully loaded.