text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Facom Cape Chisel Flat Shank 10mm Blade Steel 310mm


Article number 8H466558
Length (m) 200
Chisel width (mm) 10
Blade shape Pointed
Material Chrome-vanadium steel
With hand protection No
Brand Facom
Weight per piece (g) 327
Packed per 1

Specifications

Length (m) 200
Chisel width (mm) 10
Blade shape Pointed
Material Chrome-vanadium steel
With hand protection No
Brand Facom
Weight per piece (g) 327
Commodity code
Model 265

Article numbers

Article number 8H466558
EAN 3148511618202
UBB 500639770659
UNSPSC 27111901
Manufacturer article nr  265.20
Do not close this page. This message will disappear, when the page is fully loaded.