text.skipToContent text.skipToNavigation

Knipex Concreters Nipper 1.8-3.1mm Steel Polished 300mm


Concreters Nipper suitable for twisting and cutting binding wire. fast, reliable and economical. Cutting edges additionally hardened, cutting edge hardness approx. 61 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.1mm- Schneidwerte harter Draht (Durchmesser): Ø 1.8mm- Cutting edge length mm: 25.0mm

Article number K1099.000.300
Surface protection Other
Length (m) 300
Brand Knipex
Weight per piece (g) 480
Commodity code 8203200000
Packed per 1

Specifications

Surface protection Other
Length (m) 300
Brand Knipex
Weight per piece (g) 480
Commodity code 8203200000
Type Concreters Nipper

Description

Concreters Nipper suitable for twisting and cutting binding wire. fast, reliable and economical. Cutting edges additionally hardened, cutting edge hardness approx. 61 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.1mm- Schneidwerte harter Draht (Durchmesser): Ø 1.8mm- Cutting edge length mm: 25.0mm

Article numbers

Article number K1099.000.300
EAN 4003773014409
UBB 419104280559
UNSPSC 27112112
Manufacturer article nr  99 00 300
Do not close this page. This message will disappear, when the page is fully loaded.