text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Facom Torx Socket E18 1/2" Square Drive Chrome Plated 37mm


Article number 3G567268
Design For protruding Torx screw
Total length (mm) 37
Diameter 22
Size (TX) 18
Blade length (mm) 11.1
Connection size (mm) 12.7
Brand Facom
Packed per 1

Specifications

Design For protruding Torx screw
Total length (mm) 37
Diameter 22
Size (TX) 18
Blade length (mm) 11.1
Connection size (mm) 12.7
Brand Facom
Weight per piece (g) 59
Commodity code
Type Torx Socket

Article numbers

Article number 3G567268
EAN 3148510591889
UBB 500638012657
UNSPSC 27111704
Manufacturer article nr  STX.18
Do not close this page. This message will disappear, when the page is fully loaded.