text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Facom Long Spline Bit Socket 16mm 1/2" Drive Chrome 100mm


Article number 5M796027
Dimension (mm) 16
Brand Facom
Weight per piece (g) 185
Commodity code
Type Long Spline Bit Socket
Packed per 1

Specifications

Dimension (mm) 16
Brand Facom
Weight per piece (g) 185
Commodity code
Type Long Spline Bit Socket

Article numbers

Article number 5M796027
EAN 3148516731258
UBB 500637733246
UNSPSC 27111704
Manufacturer article nr  D.34B16L
Do not close this page. This message will disappear, when the page is fully loaded.