text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Facom Combination spanners 9/32

Description

Detect the tool thanks to its fluorescence, activated by a lamp or UV neon light. Detectable in black or dark environment up to 5 meters. Short combination wrenches: the short handle and compact head allow for high handiness. Ideal for confined access. OGV® profile with 12-point ring for powerful tightening while protecting the nut. H suffix = 6-point ring. Ring head angled at 15°. Open end head angled at 15°. Dimensions in inches: from 1/8" to 1/2".. Presentation: satin chrome finish.

Article numbers

Article number 5N907211
EAN 3662424988264
UBB 500638321611
UNSPSC 27111726
Manufacturer article nr  39.9/32F
Do not close this page. This message will disappear, when the page is fully loaded.