text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Facom Universal Puller Internal 3-Arm 230mm Jaw Width 200mm Jaw Depth


Article number 0W001794
Design Other
Max. tensile force (N) 98.1
Number of hooks 3
Reversible arms Yes
Chucking clamp Yes
Clamping reach (mm) 230
Depth of hooked foot (mm) 200
Packed per 1

Specifications

Design Other
Max. tensile force (N) 98.1
Number of hooks 3
Reversible arms Yes
Chucking clamp Yes
Clamping reach (mm) 230
Depth of hooked foot (mm) 200
Scale division No
Clamping spread (internal pulling) (mm) ['50', '230']
Max. clamping spread (external pulling) (mm) 230
Brand Facom
Weight per piece (g) 4307
Commodity code

Article numbers

Article number 0W001794
EAN 3148510752068
UBB 500639258820
UNSPSC 27110000
Manufacturer article nr  U.310-230N
Do not close this page. This message will disappear, when the page is fully loaded.