text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed May 25 - we recommend placing orders in advance to avoid additional delays.*

FAC KEYS HEXAGONAL SET 83SH.JP9F


Detect the tool thanks to its fluorescence, activated by a lamp or UV neon light. Detectable in black or dark environment up to 5 meters. 9 metric keys 83SH: 1,5 - 2 - 2,5 - 3 - 4 - 5 - 6 - 8 - 10 mm. Very compact sleeve. Positive grip. Keys on 90° end stop for tightening. Keys in silicon steel issued from series 82H. Finish: phosphate-coated. Weight: 380 g.

Packed per 1

Description

Detect the tool thanks to its fluorescence, activated by a lamp or UV neon light. Detectable in black or dark environment up to 5 meters. 9 metric keys 83SH: 1,5 - 2 - 2,5 - 3 - 4 - 5 - 6 - 8 - 10 mm. Very compact sleeve. Positive grip. Keys on 90° end stop for tightening. Keys in silicon steel issued from series 82H. Finish: phosphate-coated. Weight: 380 g.

Article numbers

Article number 2W124263
EAN 3148519078336
UBB 500638953256
UNSPSC 27111710
Manufacturer article nr  83SH.JP9F
Do not close this page. This message will disappear, when the page is fully loaded.